Beli mesin router wipro di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Wipro Router
    Mulai

    Rp999.900

  2. tp-link Dual-Band Gigabit Wi-Fi 6 Router
    Mulai

    Rp2.099.900

    tp-link Dual-Band Gigabit Wi-Fi 6 Router
    Deskripsi:
    Gigabit WiFi for 8K Streaming – 5400 Mbps WiFi for faster browsing, streamings, and downloading, all at the same time.  Fully Featured Wi-Fi 6 – Equips with the top structure of 4T4R and HT160 on the 5 GHz band to enable 4.8 Gbps ultra-fast connection. Connect 200+ Devices – Supports MU-MIMO and OFDMA to reduce congestion and quadruple the average throughput.**  Extensive Coverage – 6× antennas and Beamforming ensure broad coverage. HomeShield – TP-Link's premium security services keep your home network safe with cutting-edge features for network and IoT protection.* More Vents, Less Heat – Improved vents area unleash the full power of the whole machine. USB Sharing – 1× USB 3.0 port enables easy media sharing and private cloud building. Easy Setup – Set up the router in minutes with Tether app.
    atribut:
    • System Requirements: Internet Explorer 11+, Firefox 12.0+, Chrome 20.0+, Safari 4.0+, or other JavaScript-enabled browserCable or DSL Modem (if needed)Subscription with an internet service provider (for internet access)
    • Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% non-condensingStorage Humidity: 5-90% non-condensing
    • Dimensions (WxDxH) (inch): 10.7x5.8x1.9 (272.5x147.2x49.2mm)
    • Standards: Wi-Fi 6IEEE 802.11ax/ac/n/a 5.0GHzIEEE 802.11ax/n/b/g 2.4GHz
    • WiFi Speeds (Mbps): AX54005GHz: 4804 (802.11ax)2.4GHz: 574 (802.11ax)
    • WiFi Capacity: HighDual-BandAllocate devices to different bands for optimal performance4×4 MU-MIMOSimultaneously communicates with multiple MU-MIMO clientsOFDMASimultaneously communicates with multiple Wi-Fi 6 clientsAirtime FairnessImproves network efficiency
    • Power (V/A): 12/2.5
    • Processor: 1.5GHz Triple-Core CPU
    • Protocols: IPv4IPv6
    • USB Support: 1× USB 3.0 PortSupported Partition Formats:NTFS, exFAT, HFS+, FAT32Supported Functions:Apple Time MachineFTP ServerMedia ServerSamba Server
    • WiFi Encryption: WPAWPA2WPA3WPA/WPA2-Enterprise (802.1x)
  3. Wipro Lawn Mower (Mesin Potong Rumput)
    Mulai

    Rp1.899.900

    Wipro Lawn Mower (Mesin Potong Rumput)
    Deskripsi:
    Mesin potong rumput Wipro tangguh dan memiliki pisau yang tajam dalam penggunaan
    atribut:
    • Color: Putih Merah
    • No Load Speed (rpm): 7000
  4. KRISBOW Mesin Spindle Moulder Router
    Mulai

    Rp22.999.900

    KRISBOW Mesin Spindle Moulder Router
    atribut:
    • Table Size (mm): 600x400
    • Sliding Table (mm): 1000x218
    • Table Height (mm): 800
    • Spindle Travel (mm): 110
    • Table Opening (mm): 170
    • Motor Power (W): 1500
    • Spindle Diameter: Interchangeable 30mm +router bit cutter spindle with 8+12mm or 1/4+1/2inch two collet
    • Spindle Speed (rpm): 1400/4000/6000/8000
    • Tool Diameter Max. (mm): 150
  5. Wipro Belt Sander Machine
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.699.900

    Wipro Belt Sander Machine
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Sanding Disc (mm): 150
    • Sanding Belt (mm): 100x914
    • No Load Speed (rpm): 2850
    • Part Number: MM 491G
  6. WESTWARD Router Bit Chamfer Profile (Mata Router)
    Mulai

    Rp389.900

    WESTWARD Router Bit Chamfer Profile (Mata Router)
    Deskripsi:
    Chamfer profile router bits create a 45° angled edge on a workpiece. They are also known as bevel-tip profile router bits.
    atribut:
    • Shape: Chamfer
    • Primary Material Application: Wood
    • Primary Material Application ISO Code: O
    • Drilling Tool Configuration: Individual
    • End Mill Application: Roughing/Finishing
    • Included Angle (degrees): 45
    • Measurement System: Fractional Inch
    • UNSPSC: 27112821
  7. Wipro String Trimmer (Mesin Potong Rumput Senar)
    Mulai

    Rp719.900

    Wipro String Trimmer (Mesin Potong Rumput Senar)
    atribut:
    • Input Power (W): 400
    • No Load Speed (rpm): 10000
  8. Wipro Band Saw Machine with Lamp
    Mulai

    Rp2.799.900

    Wipro Band Saw Machine with Lamp
    atribut:
    • Color: Silver
    • Blade Thickness (mm): 0.3
    • Optional Jacklight (V): 12
    • Table Titling Range (°): 0 to 45
  9. Totolink AC1200 Wireless Dual Band 4G LTE Router
    Mulai

    Rp1.199.900

    Totolink AC1200 Wireless Dual Band 4G LTE Router
    Deskripsi:
    The LR1200 is a wireless dual-band 4G LTE router that complies with the most advanced 802.11ac standards and offers WiFi speeds up to 1200Mbps.Convenient 4G network access, while share your 4G LTE network with multiple Wi-Fi devices ,that all Wi-Fi devices instantly enter 4G era and enjoy exclusive 4G Wi-Fi.Package Contents:LR1200 Wireless Router x 1, Power Adapter x 1, Ethernet Cable x 1, SIM Adapter (Nano, Micro), Quick Installation Guide x 1
    atribut:
    • Antenna: 2 5dBi internal antennas (2.4/5GHz),2 5dBi detachable antennas (4G)
    • System Requirement: Microsoft® Windows® 98SE, NT, 2000, XP, Vista or Windows 7, 8, 10, Mac® OS, NetWare®, UNIX® or Linux.
    • Data Rate (Mbps): 2.4GHz; Up to 300, 5GHz; Up to 867
    • Power Supply (V/A): DC 12/1
    • Button: 1x RESET/WPS Button, 1xPower On/Off Button
    • Firewall: MAC Filtering, IP/Port Filtering, URL Filtering, DMZ
    • Device Capacity: 2.4G: Max 32 users, 5G: Max 32 users
    • Dimensions (LxWxH) (mm): 120x180x256
    • EIRP (dBm): 2.4GHz: <20, 5GHz: <20
    • Home State: WAN information, LAN information, System information
    • Interface: 1x 10/100M WAN Port (With LED), 4x 10/100M LAN Port(With LED), 1x Standard SIM card slot,, 1x DC jack
    • LED Indicator: 1x Sys, 1x SMS, 1x WIFI, 1x 2G/3G, 1x LTE,4x Signal
    • LTE Chip (PCIe, optional, customizable): Qualcomm MDM9x07
    • LTE Network Type and Band (1): 4G:FDD-LTE B1,B3,B5,B8 TDD-LTE B38,B39,B40,B41- 3G: TD-WCDMA B34,B39, WCDMA:B1,B8, CDMA2000*BC0,1XEVDO,- 2G: GSM&900/1800
    • LTE Network Type and Band (2): 4G:FDD-LTE B1,B3,B5,B7,B8,B20, TDD-LTE B38,B40,B41 - 3G: WCDMA B1/B5/B8 - 2G: GSM B3,B8
    • LTE Network Type and Band (3): 4G:FDD-LTE B1,B2,B3,B4,B5,B7,B8,B28. TDD-LTE B40- 3G: WCDMA B1,B2,B5,B8
    • Management: Password, System Config, Time Setup, Firmware update, System Log
    • RF Frequency (GHz): 2.4/5
    • Reception Sensitivity: 2.4G:11b 11M: -81dBm@8% PER 11g 54M: -68dBm@10% PER 11n HT20 MCS7: -65dBm@10% PER HT40 MCS7: -62dBm@10% PER, 5G: 11a 54M: -68dBm@10% PER 11n HT20 MCS7: -65dBm@10% PER HT40 MCS7: -62dBm@10% PER 11ac VHT80 MCS9: -51dBm@10% PER
    • Standard & Protocol: IEEE 802.11ac, IEEE 802.11a, IEEE 802.11b, IEEE 802.11g, IEEE 802.11n
  10. Makita Mesin Profil Router (Mesin Profil Kayu)
    Mulai

    Rp6.199.900

    Makita Mesin Profil Router (Mesin Profil Kayu)
    atribut:
    • Collet: 12 mm (1/2 inch)
  11. Wipro Air Die Grinder Kit Set (Mesin Tuner)
    Mulai

    Rp409.900

  12. Wipro Air Micro Die Grinder Kit (Gerinda Angin Set)
    Mulai

    Rp439.900

    Wipro Air Micro Die Grinder Kit (Gerinda Angin Set)
    atribut:
    • Air Pressure (psi): 90
    • Length (mm): 132
    • Include: 1 Pc Mini Oiler, Oil pot, Female Nipple; 2 Pc Hand Wrenches; 10Pc Mounted Stones
    • No Load Speed (rpm): 54000
  13. Fingerspot Attendance Machine (Mesin Absensi)
    Mulai

    Rp1.099.900

    Fingerspot Attendance Machine (Mesin Absensi)
    Deskripsi:
    Mesin absensi sidik jari dengan tampilan sederhana namun tetap stylish dilengkapi dengan fitur USB Data Encryption untuk menghindarkan Anda dari manipulasi data kehadiran karyawan dan menjaga kevalidan data absensi. Data kehadiran yang terekam di mesin akan diolah berupa kode-kode yang hanya dapat dibuka dengan aplikasi Fingerspot Personnel. Software Fingerspot Personnel juga menyediakan modul penggajian sederhana yang dapat Anda gunakan untuk menghitung gaji karyawan. Mesin absensi sidik jari-fingerprint ini berukuran 2.4inci memiliki kapasitas 1.000 sidik jari, 1.000 user, dan 100.000 data scan. Mesin ini cocok bagi Anda yang membutuhkan mesin absensi dengan harga ekonomis, tanpa harus repot mengolah laporan absensi. Pengolahan laporan absensi dapat dikerjakan dari mesin tanpa harus menggunakan software absensi tambahan berkat fitur SSR. Laporan rekapitulasi kehadiran karyawan dapat di-download langsung dari mesin dalam bentuk file Excel. Mesin ini dijamin tangguh, awet, dan bebas hang karena memiliki fitur Interval Scan. Dengan adanya fitur Interval Scan, mesin akan mengatur jeda waktu scan secara otomatis sehingga data scan yang direkam oleh mesin tidak mudah penuh dan terhindar dari terjadinya hang.Mesin ini juga memiliki menu yang sederhana dan dilengkapi dengan alphanumeric keypad untuk memudahkan Anda mengatur shift, memberi nama karyawan, dan mengatur departemen pada mesin serta dibekali dengan internal backup battery sebagai sumber daya cadangan saat listrik padam. Mesin ini akan tetap dapat digunakan tanpa aliran listrik. Dengan begitu, manajemen absensi kantor tetap berjalan lancar. Anda dapat menangani jam kerja, laporan absensi, pengelolaan karyawan lebih baik dan profesional. Lebih dari itu, Fitur: - Layar berwarna mampu menampilkan menu dalam bentuk grafis yang user friendly dan mempercepat navigasi. - Self Service Reader untuk pengaturan departemen, shift dan laporan langsung pada mesin tanpa software absensi. - Statistik pegawai dan kehadirannya. - Reminder dan monitoring kontrak kerja karyawan yang akan berakhir. - Mampu mendeteksi jam kerja karyawan secara otomatis (Automatic Shift). - Menangani jam kerja lewat tengah malam. - Perhitungan cuti pribadi, cuti bersama, cuti normatif dan hutang cuti. - Pencatatan izin pribadi dan izin dinas. - Menangani tindakan indisipliner (keterlambatan, pulang awal, tidak scan presensi). - Menangani perhitungan lembur. - Fingerspot USB Data Encryption untuk kemananan data dalam USB Flashdisk. - Modul penggajian sederhana termasuk pengaturan nilai uang cuti normatif. - Internal Backup Battery sebagai sumber daya cadangan.
  14. Wipro Air Die Grinder (Gerinda Botol / Gerinda Lurus)
    Mulai

    Rp329.900

    Wipro Air Die Grinder (Gerinda Botol / Gerinda Lurus)
    atribut:
    • Collet Size (inch): 1/4; 1/8
    • Air Outlet: Rear Exhaust
    • Dimensions (mm): 180x45x60
    • Air consumption (CFM): 4 (90psi)
    • Air inlet (inch): 1/4
    • No Load Speed (rpm): 22000
  15. BOSCH Router Bit Shank 1/4inch Straight (Mata Router)
    Mulai

    Rp70.900

    BOSCH Router Bit Shank 1/4inch Straight (Mata Router)
    atribut:
    • Type, Router Bit: straight bits
    • Shank (inch): 1/4
  16. Epson Printer Ink Tank Wi-Fi All-in-One (Print dan Fotokopi)
    Mulai

    Rp3.799.900

    Epson Printer Ink Tank Wi-Fi All-in-One (Print dan Fotokopi)
    Deskripsi:
    Print, scan, copy, fax and connect with ease. The economical, multi-function EcoTank L5190 sports a variety of features that makes it the ideal printer for business. Save on printing with Epson’s affordable ink bottles, designed for spill- and error-free refilling via designated nozzles on the L5190’s integrated ink tanks. Enjoy a full suite of connectivity features such as Wi-Fi, Wi-Fi Direct and Ethernet. Choose the complete printing solution for business now.
    atribut:
    • Rated Voltage (V): AC 220-240
    • Rated Frequency (Hz): 50-60
  17. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
Daftar Harga mesin router wipro Terbaru October 2026
Wipro RouterRp999.900
tp-link Dual-Band Gigabit Wi-Fi 6 RouterRp2.099.900
Wipro Lawn Mower (Mesin Potong Rumput)Rp1.899.900
KRISBOW Mesin Spindle Moulder RouterRp22.999.900
Mesin HL Router Bit Beading Profile (Mata Router)Rp25.900
Wipro Belt Sander MachineRp2.699.900
WESTWARD Router Bit Chamfer Profile (Mata Router)Rp389.900
Wipro Bench Drill (Mesin Bor Duduk)Rp2.599.900
Wipro String Trimmer (Mesin Potong Rumput Senar)Rp719.900
Wipro Band Saw Machine with LampRp2.799.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)